Shop All Rakes
This Product is Discontinued
Nupla
Asphalt Rake, 16-1/4 In. (Discontinued)
Mfr # 6894141
Zoro # G0389462
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Vinyl-Coated Fiberglass
- Handle Length 60 in
- Handle Type Straight
- Tine Material Steel
- Number of Tines 14
Product Information
Dimensions
Handle Length | 60 in |
Length of Tines | 1 1/2 in |
Overall Width of Tines | 16 1/4 in |
Details
Handle Material | Vinyl-Coated Fiberglass |
Handle Type | Straight |
Tine Material | Steel |
Number of Tines | 14 |
Features | Asphalt |
Item | Asphalt Rake |
Description
Asphalt Rake, Tine Material Steel, Length of Tines 1 1/2 in, Overall Width of Tines 16 1/4 in, Number of Tines 14, Handle Material Vinyl-Coated Fiberglass, Handle Length 60 in, Handle Type Straight, Features Asphalt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.