Shop All Coffee and Tea
Numi
White Orange Spice Organic Tea 1.58 oz 16 pk.
Mfr # 10240
Zoro # G5107420
original price:
$9.45
6% off
new price: $8.85
/pk 16, $0.55/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Filterbag
- Beverage Flavor White Orange Spice
- Caffeine Type Low
- Beverage Package Style Bag
- Net Weight 1.58 oz
Product Information
- Brand Numi
- MFR # 10240
- Zoro # G5107420
- UPC # 680692102406
- Country of Origin Indonesia
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Filterbag |
Beverage Flavor | White Orange Spice |
Caffeine Type | Low |
Beverage Package Style | Bag |
Net Weight | 1.58 oz |
Standards | Fair Trade Certified™; Halal Certified; Kosher Certified; Non-GMO Verified; USDA Organic Certified |
Description
OrganicTeas,1.58oz,WhiteOrangeSpice,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL INDUSTRIES Bulb-60W, 120V (42-11248)
- HASTINGS HOME 4 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office (569516AHZ)
- PURELIFE Distilled Bottled Water 1 gal 1 pk, 6PK (68274-36017)
- KIKKOMAN Kikkoman Kotteri Mirin 2 qt., PK6 (02093)
- NUMI Tea, Herbl, Numi, Rooibos Chai, PK18 (10200)
- NUMI Tea, Tumeric Tea, Amber Su, PK12 (10552)
- NUMI Tea, Tumeric Tea, Three Ro, PK12 (10550)
- NUMI Organic Tea, Chocolate Puerh, PK16 (680692)
- NUMI Organic Teas, 1.8oz., Chamomile Lemon, PK18 (10150)
- NEWSTRIPE. Nestl Hot Cocoa Mix, Rich Chocolate, 0.71 oz Packets, 50/Box, 6 Box/Carton (25485CT)
- GREEN MOUNTAIN COFFEE Black Granite Espresso Style K-Cups, PK24, 24PK (5000366650)
- Numi Coffee and Tea