Shop All Coffee and Tea
Numi
Organic Tea, Chocolate Puerh, PK16
Mfr # 680692
Zoro # G5107411
product price: $9.15
/pk 16, $0.57/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Filterbag
- Beverage Flavor Chocolate Puerh
- Caffeine Type Medium
- Beverage Package Style Bag
- Net Weight 1.13 oz
Product Information
- Brand Numi
- MFR # 680692
- Zoro # G5107411
- UPC # 680692103601
- Country of Origin Panama
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Filterbag |
Beverage Flavor | Chocolate Puerh |
Caffeine Type | Medium |
Beverage Package Style | Bag |
Net Weight | 1.13 oz |
Standards | Fair Labor Verified; Halal Certified; Kosher Certified; Non-GMO Verified; USDA Organic Certified |
Description
Organic Tea,Chocolate Puerh,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO T'Stat, Rx (60125402)
- EVERPURE Wrench , F/Cb20 Series Filters (SH144368)
- ZAREBA Pin Brace 10 Inch (1714-5)
- FAME FABRICS Smock, Female, Navy, K72, SM (82052)
- NUMI Tea, Tumeric Tea, Amber Su, PK12 (10552)
- NUMI Tea, Tumeric Tea, Three Ro, PK12 (10550)
- NUMI Tea, Herbl, Numi, Rooibos Chai, PK18 (10200)
- NUMI Organic Teas, 1.8oz., Chamomile Lemon, PK18 (10150)
- TIM HORTONS Coffee, 8.88 oz Net Wt, Ground, PK24 (1281)
- SEATTLES BEST Premeasured Coffee Packs, 6th Avenue Bistro, 2.1 oz Packet, PK72, 72PK (12420873)
- NESCAFE Nescafe Alegria Decaffeinated Soluble Coffee 8.818 oz., PK4 (00028000720919U)
- Numi Coffee and Tea