Shop All Electromagnetic Lock Activation Devices
Numeris By Digilock
Numeris Charging Locker 5G Programming Key/Power Jumper Combo
Mfr # KEY-NM-PRG-00-01
Zoro # G6537378
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1
- Material Metal and Plastic
- Length 5
- Width 2
- Color Yellow
Product Information
- Brand Numeris By Digilock
- MFR # KEY-NM-PRG-00-01
- Zoro # G6537378
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 1 |
Length | 5 |
Width | 2 |
Details
Material | Metal and Plastic |
Color | Yellow |
Weight | 0.5 |
Description
Patented electronic keys offer external power, audit, and override capabilities for a credible management system that significantly enhances productivity and reduces cost.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 5-1/2" Classic Wrap Around for Best and Sargent Lever Locks with 2-3/4" Backset and 1-3/4" Door (CW5KS)
- PRIME-LINE Vintage Style Mortise Lock Assembly, 5-1/2 in. Face Plate, Brass (E 2294)
- EKENA MILLWORK Thorton Rough Sawn Traditional Outlooker, Western Red Cedar, 6"W x 24"D x 24"H (OUT06X24X24THR01RWR)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull (BP8695192158)
- NUMERIS BY DIGILOCK Numeris Charging Locker 5G Manager Key/Power Jumper Combo (KEY-NM-MGR-00-01)
- SDC TWO CHANNEL WIRELESS RECEIVER (SDC-WRC-R2)
- BEA Handheld Digital Transmitter, 9V Battery (10TD433PB9V)
- KERI SYSTEMS Controller, 4 Outputs, Unfinished (NXT-4D-MSC)
- MS SEDCO Double Gang Switch, Push Button, SS (59-P)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red, Polycarbonate (SS2005EM-EN)
- LINEAR Plug-In Charger, Input Voltage 120VAC (PIP24VDC)
- Numeris By Digilock Electromagnetic Locking Systems