Shop All Conventional Spray Guns
Numax
SPS08 Pneumatic 0.8mm Tip Mini HVLP Gravity Feed Spray Gun with 125cc
Mfr # SPS08
Zoro # G2991715
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Numax
- MFR # SPS08
- Zoro # G2991715
- UPC # 816376017760
- Country of Origin China
- Category Conventional Spray Guns
Description
The NuMax SPS08 Pneumatic 0.8mm Tip Mini HVLP Gravity Feed Spray Gun with 125cc Plastic Cup is perfect for the atomization of paint. Use this air powered paint sprayer for projects around the home such as painting furniture and woodworking, along with automotive and industrial applications. This High Volume Low Pressure pneumatic spray gun generates high output with improved paint transfer, and has less overspray. Three adjustable control knobs (pattern, fluid, and air control) provide tremendous versatility with precision. The pattern control knob allows you to switch between a full or round spray, and the fluid control regulates the amount of paint mixed with air from the compressor. The air control knob is used to increase or decrease the overall air flow. Additionally, turning the air cap ring at the end of the nozzle adjusts the direction of the spray fan to either vertical or horizontal, useful when spraying either side to side or top to bottom. The trigger of this spray gun has a two-step design. Press the trigger to the first step and connect to the air source, ensuring the flow of air. Pressing further allows the spray gun to engage the paint in the 125cc (4 oz.) gravity fed cup. The one piece ergonomically designed body of this miniature paint sprayer is constructed of aluminum, while the needle and nozzle are made of stainless steel. This results in a balanced, light weight, and durable tool great for use over extended periods of time. A regulator and two different types of 1/4" NPT air connector fittings are included (standard and automotive), along with a cleaning kit and adjustment tool. The Pneumatic 0.8mm Tip Mini HVLP Gravity Feed Spray Gun with 125cc Plastic Cup will reduce paint costs and increase productivity for DIYers and contractors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Opener Window (45200)
- KRYLON Interior/Exterior Paint, High Gloss, Water Base, Deep Base, 5 gal (K11072525)
- WAGNER SPRAY TECH 9 in Paint Roller Cover, 3/4" Nap, Polyester (0155208J)
- RUST-OLEUM Stops Rust White Gloss Quart (7792504)
- NUMAX SPS14 Pneumatic 1.4mm Tip HVLP Gravity Feed Spray Gun with 600cc Plast (SPS14)
- SEM PRODUCTS $(71101) ECONOMY COATING GUN - EA (SE71102)
- ASTRO PNEUMATIC Spry Gun with Cup Red Handle (AO4008)
- CAMPBELL HAUSFELD General Purpose Spray Gun, 1 qt Canister (DH420000AV)
- DEWALT Gravity Feed Touch-Up Spray Gun (DWMT70778)
- ATD TOOLS ATD Tools ATD-6903 Hvlp Mini Touch Up Spray Gun; 1.0 mm (ATD-6903)
- TITAN Spray Gun Cleaning Kit, Six Assorted Brus (TIT19112)
- Numax Conventional Spray Guns