Shop All Air Nailers & Staplers
Numax
SFR3490 Pneumatic 34 Degree 3-1/2" Clipped Head Framing Nailer
Mfr # SFR3490
Zoro # G2045026
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Numax
- MFR # SFR3490
- Zoro # G2045026
- UPC # 816376012024
- Country of Origin China
- Category Air Nailers & Staplers
Description
The NuMax SFR3490 Pneumatic 34 Degree 3-1/2" Clipped Head Framing Nailer provides cost effective speed and power for handling any project involving framing, remodeling, subfloors, sheathing, roof decking, fencing, pallet and crate assembly, furniture manufacturing, and truss work. This air powered framing nailer is compatible with 34 degree 10-12 gauge paper collated clipped head framing nails from 2" to 3-1/2". A simple pull-back pusher makes the magazine easy to reload when the anti-dry-firing threshold is met, designed to reduce damage on internal components and extend the life of the air powered tool. The dual mode trigger allows for bump or sequential firing, and the no mar safety contact tip eliminates damage to your work surface. The durable magnesium body and aluminum cylinder create a rugged and lightweight nail gun ideal for use over long shifts. A comfort grip handle helps reduce fatigue while increasing control and accuracy of nail placement. The tool-free depth adjustment is controlled by simply turning a wheel below the trigger with your finger. An air filter / anti-dust cap keeps internal components free of dust and debris. Air tool oil and adjustment tools are included. The Pneumatic 34 Degree 3-1/2" Clipped Head Framing Nailer will make home improvement and repair work fast and easy for DIYers and professional construction contractors at the job site
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. SDS-Plus Carbide Tipped Slotting Chisel (48-62-6029)
- ESTWING 1.25lbs Axe with Fiberglass Handle, 14" (EAX-114F)
- ZORO SELECT Carbide Drill Mill, 1/8In, 2F, Single, 1-1/2 (208-000125)
- WIDIA Insert, Trigon, 3, WPMT, 1, Carbide (WPMT3251LF CG55)
- NUMAX SFBC940 Pneumatic 4-in-1 18-Gauge 1-9/16" Mini Flooring Nailer and Sta (SFBC940)
- NUMAX SC22US Pneumatic 22-Gauge 5/8" Upholstery Stapler (SC22US)
- NUMAX SFWS Pneumatic 20-Gauge 9/16" Fine Wire Stapler (SFWS)
- NUMAX SFL618 Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Stapler an (SFL618)
- NUMAX SL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Finish Nailer and Stapl (SL31)
- NUMAX SP123 Pneumatic 23-Gauge 1" Micro Pin Nailer (SP123)
- FREEMAN Mini Palm Nailer (G2MPN)
- Numax Air Nailers & Staplers