Shop All Portable Electric Air Compressors
Numax
3 Gallon 1/2 HP Portable Electric Oil-Free Pancake Air Compressor Kit
Mfr # S3GI12CK
Zoro # G2045190
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Numax
- MFR # S3GI12CK
- Zoro # G2045190
- UPC # 816376018071
- Country of Origin China
- Category Portable Electric Air Compressors
Description
The NuMax S3GI12CK 3 Gallon 1/2 HP Portable Electric Oil-Free Pancake Air Compressor with 2-in-1 18-Gauge Brad Nailer and Stapler, 25' Air Hose, 11-Piece Inflation Kit, and Fasteners (400 count) is perfect for supplying power to your pneumatic tools, interior and exterior finish work and trim, as well as handling all your inflation needs. The compressor contains an oil-free 1/2 HP electric motor for less maintenance, with thermal overload protection to safeguard against overheating and extend the life of the motor. The steel 3 gallon pancake tank is compact and durable, and does not require much space to get the job done. The two gauges for tank pressure and output air pressure are easy to read, and the convenient easy carry handle makes transporting the lightweight compressor a breeze. The drain valve and safety valve are durably constructed of brass to resist rust and corrosion, and a universal quick connect coupler makes it fast and easy to hook up your air powered tools. Three no mar anti-vibration rubberized feet on the compressor prevent it from moving around, provide excellent stability, and make it safe to use even on finished flooring surfaces. This 3 Gallon 1/2 HP Portable Electric Oil-Free Pancake Air Compressor Kit includes a 25' air hose, 11-piece inflation kit, 18-Gauge 2-in-1 Brad Nailer and Stapler and 400 fasteners so you can get right to work
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLUID SOLUTIONS Corrosion Inhibitor, 54 gal. (RPO6BF/54)
- TIMKEN TIM-41286, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 41286 (41286)
- FAFNIR Wide Inner Ring Insert Bearings, #G1108KRRB (G1108KRRB)
- SMC Air Slide Table, DualR, 6mmBore, 30mmStroke (MXS6-30)
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank (1HAB-11T-M100X)
- VIAIR 88P SXS Portable Compressor Kit w battery tender compressor tie down, 12V, 120 PSI, Up to 33 Tires (82)
- VIAIR 300P SXS Portable Compressor Kit w battery tender and compressor tie down 12V, 33 Duty, 150 PSI (30032)
- ARB USA Portable, 100 PSI Max Pressure, 3.08 CFM @ 0 PSI And 2.34 CFM @ 29 PSI, Battery Clamps (CKMP12)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 10 gal 2-HP in Sound Proof Cabinet (10020SPC)
- INGERSOLL-RAND Hp, 80 Gallon Two-Stage Electric Air Compressor (230V, 3 Phase, 60, 7.5 (IRT45465432)
- VIAIR Portable Compressor Kit, 12V, 120psi, for U (88)
- Numax Portable Electric Air Compressors