Shop All Solenoid Valves
Numatics
Valve Solenoid
Mfr # 237-952
Zoro # G310018525
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Type Solenoid Assembly Hardware
- Compatible with Series Mark 3, PA 3, SPA 3
Product Information
- Brand Numatics
- MFR # 237-952
- Zoro # G310018525
- Country of Origin Mexico
- Category Solenoid Valves
Details
Voltage | 120V |
Item | VALVE SOLENOID |
Type | Solenoid Assembly Hardware |
Compatible with Series | Mark 3, PA 3, SPA 3 |
Description
VALVE SOLENOID, Voltage 120V, Type Solenoid Assembly Hardware, Compatible with Series Mark 3, PA 3, SPA 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 36" Aurora Backlit LED Mirror (AUR-2436)
- JOHN GUEST Stem Adapter, Polypropylene, White, 10 PK (PP051222W-PK10)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-25-CP)
- NUMATICS 110-120V-AC SOLENOID VALVE (031SA415O000030)
- NUMATICS Valve Solenoid (237-961)
- NUMATICS 115VAc Pneumatic Solenoid Valve (46JSA4SB)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (SC8210D032)
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV10050STV)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (EF8210G100V)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STE)
- Numatics Valves