Shop All Solenoid Valves
Numatics
Valve Solenoid
Mfr # 237-484
Zoro # G210018526
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Type Double Plug-In
- Compatible with Series Mark 55, PA55, SPA55
Product Information
- Brand Numatics
- MFR # 237-484
- Zoro # G210018526
- Country of Origin United States
- Category Solenoid Valves
Details
Voltage | 120V |
Item | VALVE SOLENOID |
Type | Double Plug-In |
Compatible with Series | Mark 55, PA55, SPA55 |
Description
VALVE SOLENOID, Voltage 120V, Type Double Plug-In, Compatible with Series Mark 55, PA55, SPA55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 8" Mount, Commercial 4 Hole Two Handle, Kitchen Faucet with Spray (B2410LF)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1-1/2" MNPT (ZUSA-PF-134)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/4 in Pipe Size (805-002)
- CHAMPION 6" Flanged Ductile Iron Spring Spring Wafer Check Valve (6SDX12-LTBS-P1/4)
- NUMATICS Valve Solenoid (237-961)
- NUMATICS 115VAc Pneumatic Solenoid Valve (46JSA4SB)
- NUMATICS 110-120V-AC SOLENOID VALVE (031SA415O000030)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8262H220)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Bua, 24/50-60, DIN (S211YF24NPEG5)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 1/2 in Pipe Size (007135)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Open, 1/4 in Pipe Size (008048)
- Numatics Valves