Shop All Solenoid Valves
Numatics
Valve Solenoid
Mfr # 237-475
Zoro # G110070686
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Type Single Plug-In
- Compatible with Series Mark 55, PA55, SPA55
Product Information
- Brand Numatics
- MFR # 237-475
- Zoro # G110070686
- Country of Origin United States
- Category Solenoid Valves
Details
Voltage | 120V |
Item | VALVE SOLENOID |
Type | Single Plug-In |
Compatible with Series | Mark 55, PA55, SPA55 |
Description
VALVE SOLENOID, Voltage 120V, Type Single Plug-In, Compatible with Series Mark 55, PA55, SPA55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Copper Crimp Ring (25-Pack), 25PK (APXCR1225PK)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8"x 3/4" Wall (743-AC11834SSPT)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Anti-Siphon Sillcock (17P-10-MH)
- AMERICAN FILTER CO 6 H, 3 PK (AFC-BG3C-S-3p-16150)
- NUMATICS 115VAc Pneumatic Solenoid Valve (46JSA4SB)
- NUMATICS Valve Solenoid (237-961)
- NUMATICS 110-120V-AC SOLENOID VALVE (031SA415O000030)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 120/60,110/50)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B60-AAC7B)
- ASCO 8210G054 120/60 Vac 1" Npt. (8210G054)
- Numatics Valves