Shop All Solenoid Valves
Numatics
Valve Solenoid
Mfr # 237-214
Zoro # G410018562
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Type Solenoid Plug-In
- Compatible with Series Mark 7
Product Information
- Brand Numatics
- MFR # 237-214
- Zoro # G410018562
- Country of Origin United States
- Category Solenoid Valves
Details
Voltage | 120V |
Item | VALVE SOLENOID |
Type | Solenoid Plug-In |
Compatible with Series | Mark 7 |
Description
VALVE SOLENOID, Voltage 120V, Type Solenoid Plug-In, Compatible with Series Mark 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Low Lead Brass Nut (700261-04)
- KOHLER Kingston 1.28 Tank Rh, W/Lcks (25100-TR-0)
- SYMMONS Plastic Dome Cover, For Use With Symmons Temptrol Valve (T-19/20)
- TRUESEAL Union Elbow, 3/8 in Tube Size, PVDF, Black (FB6EU6-HBLK)
- NUMATICS Valve Solenoid (237-961)
- NUMATICS 110-120V-AC SOLENOID VALVE (031SA415O000030)
- NUMATICS 115VAc Pneumatic Solenoid Valve (46JSA4SB)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8314H300)
- REDHAT 12V DC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8215G020)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV10075STV)
- MAC 120V-AC 3/8IN SOLENOID VALVE (55B-12-PI-111CA)
- Numatics Solenoid Valves