Shop All Solenoid Valves
Numatics
Valve Solenoid
Mfr # 227-833
Zoro # G910018543
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Type Solenoid
- Compatible with Series Mark 7
Product Information
- Brand Numatics
- MFR # 227-833
- Zoro # G910018543
- Country of Origin United States
- Category Solenoid Valves
Details
Voltage | 120V |
Item | VALVE SOLENOID |
Type | Solenoid |
Compatible with Series | Mark 7 |
Description
VALVE SOLENOID, Voltage 120V, Type Solenoid, Compatible with Series Mark 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE NIPPLE GALV 2""X2.5"" (568-025AH)
- KOHLER Spray Head Kit (1357001-SN)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (89B2A1M2K1-150)
- KOHLER Hinge Service Kit, Lighted Hinge (1266914-58)
- NUMATICS 110-120V-AC SOLENOID VALVE (031SA415O000030)
- NUMATICS Valve Solenoid (237-961)
- NUMATICS 115VAc Pneumatic Solenoid Valve (46JSA4SB)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV20075STV)
- AAA PRODUCTS 120V-Ac 150Psi Pneumatic Solenoid Valve (ESS4XF-3)
- FESTO Solenoid Valve VUVG-B10-T32U-AZT-F-1T1L (VUVG-B10-T32U-AZT-F-1T1L)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Coil Insulation Class: F (S201GF02V5HJ2)
- Numatics Valves