Shop All Pilot Air Control Valves
Numatics
Valve, Air Pilot, 4 Way, 2 Pos, Base Mount
Mfr # 554JJ400O000000
Zoro # G0259131
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Pilot / Pilot
- Valve Port Size 1/8 in NPT
- Max. CFM - Valves 230 cfm
- Max. Operating PSI 150 psi
Product Information
- Brand Numatics
- MFR # 554JJ400O000000
- Zoro # G0259131
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/8 in NPT |
Width (In.) | 2 7/16 in |
Height (In.) | 2 3/16 in |
Length (In.) | 8 1/16 in |
Pilot Port Size NPT (In.) | 1/8 |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Pilot / Pilot |
Max. CFM - Valves | 230 cfm |
Max. Operating PSI | 150 psi |
Type | Base Mounted |
Number of Ways | 4 |
Item | Pilot Air Control Valve |
Uses | For Air or Inert Gas |
Max. Temp. Range (F) | 150 |
Pilot Pressure | 14.5 psi |
Vacuum | Yes |
Actuator/Return | Pilot/Pilot |
Coefficient of Volume | 5.5 |
CFM | 230 |
Number of Positions | 2 |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Pilot / Pilot, Valve Port Size 1/8 in NPT, Max. CFM - Valves 230 cfm, Max. Operating PSI 150 psi, Pilot Pressure 14.5 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 150, Vacuum Yes, Coefficient of Volume 5.5, Cycles per Minute -, Length (In.) 8 1/16 in, Width (In.) 2 7/16 in, Height (In.) 2 3/16 in, Uses For Air or Inert Gas, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 209 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-3/4 in Bore (124933)
- NTN Tapered Roller Bearing Cone, M86649 (M86649)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-3/8in (6S138)
- CARTER BEARINGS 1.50", Needle Yoke Roller, Sealed (YNB-48-S)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23JA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JA400O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP652O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- ARO Pilot Air Valve, 4 Way, 2 Pos, 1/8 NPT (M211PS)
- Numatics Pneumatic Valves