Shop All Pilot Air Control Valves
Numatics
Valve, Air Pilot, 4 Way, 2 Pos, Base Mount
Mfr # 554JA400O000000
Zoro # G3232756
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Pilot / Spring
- Valve Port Size 1/8 in NPT
- Max. CFM - Valves 230 cfm
- Max. Operating PSI 150 psi
Product Information
- Brand Numatics
- MFR # 554JA400O000000
- Zoro # G3232756
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/8 in NPT |
Length (In.) | 8 1/16 in |
Height (In.) | 2 3/16 in |
Width (In.) | 2 7/16 in |
Pilot Port Size NPT (In.) | 1/8 |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Pilot / Spring |
Max. CFM - Valves | 230 cfm |
Max. Operating PSI | 150 psi |
Uses | For Air or Inert Gas |
Max. Temp. Range (F) | 150 |
Coefficient of Volume | 5.5 |
Number of Ways | 4 |
Item | Pilot Air Control Valve |
Vacuum | Yes |
Number of Positions | 2 |
CFM | 230 |
Actuator/Return | Pilot/Spring |
Pilot Pressure | 14.5 psi |
Type | Base Mounted |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Pilot / Spring, Valve Port Size 1/8 in NPT, Max. CFM - Valves 230 cfm, Max. Operating PSI 150 psi, Pilot Pressure 14.5 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 150, Vacuum Yes, Coefficient of Volume 5.5, Cycles per Minute -, Length (In.) 8 1/16 in, Width (In.) 2 7/16 in, Height (In.) 2 3/16 in, Uses For Air or Inert Gas, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC3)
- NATIONAL Small Bore Inch Seal, 416664 (416664)
- BESTORQ XPZ1550 Cogged Belt Metric, 1550 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1550)
- DAYTON Electric Vibrator, 2.62 A, 115VAC, 1 Phase (1DYN3)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP652O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JJ400O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PP452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP552O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- FESTO Solenoid Valve MEH-3/2-5, 0-B (MEH-3/2-5,0-B)
- Numatics Pneumatic Valves