Shop All Pilot Air Control Valves
Numatics
Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port
Mfr # L12PP452O000000
Zoro # G1178904
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Valve Actuator / Return Pilot / Pilot
- Valve Port Size 1/4 in
- Max. CFM - Valves 46 cfm
- Max. Operating PSI 150 psi
Product Information
- Brand Numatics
- MFR # L12PP452O000000
- Zoro # G1178904
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1/4 in |
Length (In.) | 3 5/8 in |
Port Size (In.) | 1/4 |
Pilot Port Size NPT (In.) | 1/8 |
Width (In.) | 7/8 in |
Height (In.) | 1 5/8 in |
Details
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Pilot / Pilot |
Max. CFM - Valves | 46 cfm |
Max. Operating PSI | 150 psi |
Type | Body Ported |
Coefficient of Volume | 1 |
Uses | For Air or Inert Gas |
Vacuum | Yes |
CFM | 46 |
Pilot Pressure | 14.5 psi |
Max. Temp. Range (F) | 150 |
Item | Pilot Air Control Valve |
Number of Ways | 4 |
Number of Positions | 2 |
Actuator/Return | Pilot/Pilot |
Description
Pilot Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Pilot / Pilot, Valve Port Size 1/4 in, Max. CFM - Valves 46 cfm, Max. Operating PSI 150 psi, Pilot Pressure 14.5 psi, Pilot Port Size NPT (In.) 1/8, Max. Temp. Range (F) 150, Vacuum Yes, Coefficient of Volume 1, Cycles per Minute -, Length (In.) 3 5/8 in, Width (In.) 7/8 in, Height (In.) 1 5/8 in, Uses For Air or Inert Gas, Pilot Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RYCO Hose, 3/8"x36", 5100 psi, MaleNptxFemaleJic (T5006D-036-20902040-0609)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- BALDOR-RELIANCE Baldor-Reliance Motor CDPSWD3430, .5HP, 1750RPM, DC, 56C, 3428P, TEFC, F1 (CDPSWD3430)
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/2-12 (QSRL-G1/2-12)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PP452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP652O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23JA452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JA400O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP552O000000)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- Numatics Pilot Air Control Valves