Shop All Pneumatic Flow Control Valves
Numatics
Swivel, 3/8In NPT, 3/8In NPT, 3-20/87In L
Mfr # 3FCTN
Zoro # G9755681
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 160 Degrees F
- Valve Inlet Port 3/8 in NPT
- Valve Outlet Port 3/8 in NPT
- Valve Max. Pressure Rating 175 psi
- Max. CFM - Valves 90 cfm
Product Information
- Brand Numatics
- MFR # 3FCTN
- Zoro # G9755681
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Width | 1 9/20 in |
Length | 3 20/87 in |
Details
Item | Flow Control Valve |
Max. Temp. | 160 Degrees F |
Valve Inlet Port | 3/8 in NPT |
Valve Outlet Port | 3/8 in NPT |
Valve Max. Pressure Rating | 175 psi |
Max. CFM - Valves | 90 cfm |
CFM | 90 |
Max. Operating PSI | 175 |
Spring | Stainless Steel |
Adjustment Knob | Knurled, Plastic Locking |
Body | Anodized Aluminum |
Outlet Port | 3/8" NPT |
Rotation | 360 Degrees |
Speed Adjustment | Adjustment Knob |
Inlet Port | 3/8" NPT |
Pressure Range | 0 to 175 psi |
Coefficient of Volume | 1.6 |
Description
Flow Control Valve, Valve Inlet Port 3/8 in NPT, Valve Outlet Port 3/8 in NPT, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 90 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Knurled, Plastic Locking Adjustment Knob, Anodized Aluminum Body, 360 Degrees Rotation, Adjustment Knob Speed Adjustment, Stainless Steel Spring, Length 3 20/87 in, Width 1 9/20 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Ferrules for Fluid, ID 0.875" (BFW875)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- TIMKEN TIM-45284, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 45284 (45284)
- DIXON Worm Gear Clamp, 1-5/16 to 2-1/4 in Hose Clamp, SS Band, 316 SS Bolt, Domestic (MGC28)
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT (4FCRN)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 2-20/87In (3FCRN)
- NUMATICS Swivel, 1/8In NPT, 1/8In NPT (1FCTN)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 In (2FCRN)
- NUMATICS Swivel, 1/8In NPT, 1-23/50 in. L (1FCRN)
- NUMATICS Swivel, 1/4In NPT, 1/4In Push In (2FPRN8)
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88958-06-06)
- Numatics Pneumatic Valves