Shop All Pneumatic Flow Control Valves
Numatics
Swivel, 3/8In NPT, 3/8In NPT, 2-20/87In
Mfr # 3FCRN
Zoro # G9755837
original price:
$39.25
11% off
new price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 160 Degrees F
- Valve Inlet Port 3/8 in NPT
- Valve Outlet Port 3/8 in NPT
- Valve Max. Pressure Rating 175 psi
- Max. CFM - Valves 90 cfm
Product Information
- Brand Numatics
- MFR # 3FCRN
- Zoro # G9755837
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 2 20/87 in |
Width | 1 9/20 in |
Details
Item | Flow Control Valve |
Max. Temp. | 160 Degrees F |
Valve Inlet Port | 3/8 in NPT |
Valve Outlet Port | 3/8 in NPT |
Valve Max. Pressure Rating | 175 psi |
Max. CFM - Valves | 90 cfm |
Inlet Port | 3/8" NPT |
Rotation | 360 Degrees |
Body | Anodized Aluminum |
Speed Adjustment | Screwdriver |
Pressure Range | 0 to 175 psi |
Coefficient of Volume | 1.6 |
Outlet Port | 3/8" NPT |
CFM | 90 |
Max. Operating PSI | 175 |
Spring | Stainless Steel |
Description
Flow Control Valve, Valve Inlet Port 3/8 in NPT, Valve Outlet Port 3/8 in NPT, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 90 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Anodized Aluminum Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Length 2 20/87 in, Width 1 9/20 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX18 Cogged Belt, 20 in Outside Length, 3/8 in Top Width, 1 Ribs (AX18)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-335)
- NSK NSK 6201Z 08, 6200 Series Single Row Deep Groove Ball Bearing (6201Z 08)
- MILTON M Style Coupler, 1/4" MNPT, PK10 (716)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT, 1-39/50 In (2FCRN)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 3-20/87In L (3FCTN)
- NUMATICS Swivel, 1/8In NPT, 1/8In NPT (1FCTN)
- NUMATICS Swivel, 1/4In NPT, 1/4In Push In (2FPRN8)
- NUMATICS Swivel, 3/8In NPT, 1/2In Push In, 1-9/20InW (3FPRN16)
- NUMATICS Swivel, 1/8In NPT, 1-23/50 in. L (1FCRN)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG7AUSR07510A)
- Numatics Pneumatic Flow Control Valves