Shop All Pneumatic Flow Control Valves
Numatics
Swivel, 1/4In NPT, 1/4In Push In
Mfr # 2FPRN8
Zoro # G9755855
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 160 Degrees F
- Valve Inlet Port 1/4 in NPT
- Valve Outlet Port 1/4 in Push to Connect
- Valve Max. Pressure Rating 175 psi
- Max. CFM - Valves 34 cfm
Product Information
- Brand Numatics
- MFR # 2FPRN8
- Zoro # G9755855
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Length | 1 39/50 in |
Width | 1 7/25 in |
Details
Item | Flow Control Valve |
Max. Temp. | 160 Degrees F |
Valve Inlet Port | 1/4 in NPT |
Valve Outlet Port | 1/4 in Push to Connect |
Valve Max. Pressure Rating | 175 psi |
Max. CFM - Valves | 34 cfm |
Speed Adjustment | Screwdriver |
Spring | Stainless Steel |
Rotation | 360 Degrees |
Body | Anodized Aluminum |
Max. Operating PSI | 175 |
Inlet Port | 1/4" NPT |
CFM | 34 |
Outlet Port | 1/4" Push In |
Coefficient of Volume | 0.6 |
Pressure Range | 0 to 175 psi |
Description
Flow Control Valve, Valve Inlet Port 1/4 in NPT, Valve Outlet Port 1/4 in Push to Connect, Valve Max. Pressure Rating 175 psi, Max. CFM - Valves 34 cfm, Pressure Range 0 to 175 psi, Max. Temp. 160 Degrees F, Anodized Aluminum Body, 360 Degrees Rotation, Screwdriver Speed Adjustment, Stainless Steel Spring, Length 1 39/50 in, Width 1 7/25 in, Pneumatic Valves Product Group Flow Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MI Series 500, Radial Needle Roller Bearing (MI12)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X050)
- FAFNIR Single Row Ball Bearing, Wide-Type - Sealed (W208PP C2)
- WILKERSON Siphon Tube Assembly (LRP-96-182)
- NUMATICS Swivel, 1/8In NPT, 1-23/50 in. L (1FCRN)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPRN16)
- NUMATICS Swivel, 3/8In NPT, 1/2In Push In, 1-9/20InW (3FPRN16)
- NUMATICS Swivel, 1/8In NPT, 1/8In NPT (1FCTN)
- NUMATICS Swivel, 3/8In NPT, 3/8In NPT, 2-20/87In (3FCRN)
- NUMATICS Swivel, 10-32 UNF, 8/9in L, 31/50 in.W (0FCRN)
- ALPHA TECHNOLOGIES AIGNEP Needle Valve, , Screw Adj., 1/4" Tube X 1/8" Swift-Fit, Composite Body (85973-04-02)
- Numatics Pneumatic Flow Control Valves