Shop All Manifolds
Numatics
Sub Base, 1 Station, 3/4 NPT
Mfr # 203-501
Zoro # G0245025
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Mark 55
- Cv 5
- Valve Port Size 3/4 in
- Number of Stations 1
- For Use With Mark 55 Valves
Product Information
Dimensions
Valve Port Size | 3/4 in |
Height (In.) | 2 1/16 in |
Width (In.) | 3 3/8 in |
Length (In.) | 7 1/4 in |
Details
Item | Sub-base Individual Exhaust |
Series | Mark 55 |
Cv | 5 |
Number of Stations | 1 |
For Use With | Mark 55 Valves |
NPT Port (In.) | 3/4 |
Number of Valve Stations | 1 |
Description
Sub-base Individual Exhaust, For Use With Mark 55 Series Valves, Number of Valve Stations 1, Valve Port Size 3/4 in, Cv 5, Solenoid Valve Manifold, Mark 55 Series, Length (In.) 7 1/4 in, Width (In.) 3 3/8 in, Height (In.) 2 1/16 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1In (16-12 FLO-S)
- AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/2-14, Straight (2040-6-8S)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520411000)
- SPEEDAIRE Nosepiece, 1/8 (TTR8212417G)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-361)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-439)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-504)
- NUMATICS Manifold Block, 2 Stations, 1/4 NPT (241-148)
- NUMATICS Manifold Block, 10 Stations, 1/4 NPT (206-1757)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-4)
- Numatics Pneumatic Valves