Shop All Solenoid Air Control Valves
Numatics
Solenoid Air Control Valve, 24VDC
Mfr # 11SAD400E000061
Zoro # G1331014
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.4
- Pipe Size 1/8 in
Product Information
- Brand Numatics
- MFR # 11SAD400E000061
- Zoro # G1331014
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Length | 5 in |
Overall Height | 1 11/16 in |
Overall Width | 1 5/16 in |
Pilot Port Size | 1/8 in NPT |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 18 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base Mounted, Pilot Port Size 1/8 in NPT, Coefficient of Volume 0.4, Plug-In Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 6 W, Ambient Temp. Range -10 Degrees to 115 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Locknut, 1.967-18 In, Steel (TCN-10-F)
- D&D 1137mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1137)
- BELL & GOSSETT Water Slinger, 15MDF, 1 1/4 (P53550)
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: American Air Filter Replacement For: 150444 (0547A)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400O000030)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS400K000030)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS400M000061)
- NUMATICS Cable, Standard Form C, 24VDC, 72 in. L (ND0306FBN0000000)
- NUMATICS MK8 SNGL SOL VLV (081SA400K011Z30)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (081SS400M000061)
- SMC Valve, 5000Size, Base Mnt, 5 Port, 24VDC (SY5140R-5LOU-Q)
- Numatics Solenoid Air Control Valves