Shop All Solenoid Air Control Valves
Numatics
Solenoid Air Control Valve, 1/8 In, 120VAC
Mfr # 081SS500K000030
Zoro # G3004565
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 1
Product Information
- Brand Numatics
- MFR # 081SS500K000030
- Zoro # G3004565
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Width | 1 3/8 in |
Overall Length | 6 7/8 in |
Pilot Port Size | 1/8 in NPT |
Overall Height | 1 1/2 in |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/8 in, Max. CFM - Valves 46 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/8 in NPT, Coefficient of Volume 1, AC Plug-In w/Light Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 0.38 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - S3M, 10 x 288mm PL, T96 (100-S3M-288)
- TSUBAKI 10FT 5/8IN SINGLE ROLLER CHAIN (RS50-1-RP)
- FESTO Solenoid Valve MHJ10-S-2, 5-QS-6-HF (MHJ10-S-2,5-QS-6-HF)
- PARKER Filter/Regulator, 10.38 In. H, 2.81 In. W (06E34B18AC)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SA400M000061)
- NUMATICS MK8 SOLENOID VALVE 3 POSITION (082SS615K000030)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11DSA400O000030)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (081SA400M000061)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SS400K000030)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SA400K000030)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BA452B060T61)
- Numatics Pneumatic Valves