Shop All Emergency Shut-Off Valves
Numatics
Shut Off Valve, 50.8 scfm, 0.57 lb
Mfr # 8651A3M01FA0000
Zoro # G209843337
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Series 651
- Air Outlet Size 1/8 in
- Standards ISO 228/1-G
- Air Outlet Type NPT
Product Information
- Brand Numatics
- MFR # 8651A3M01FA0000
- Zoro # G209843337
- Country of Origin United States
- Category Emergency Shut-Off Valves
Dimensions
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/8 in |
Overall Width | 2 in |
Overall Depth | 2 1/4 in |
Overall Height | 4 15/16 in |
Details
Item | Shut Off Valve |
Body Material | Aluminum |
Series | 651 |
Standards | ISO 228/1-G |
Air Outlet Type | NPT |
Seal Material | NBR/FKM |
Minimum Flow Rate | 8.8 scfm |
Maximum Operating Temperature | 122 Degrees F |
Maximum Flow Rate | 50.8 scfm |
Air Outlet Gender | Female |
Modular Connection | Modular Connection |
Air Inlet Type | NPT |
Maximum Operating Pressure | 232 psig |
Air Inlet Gender | Female |
Weight | 0.57 lb |
Description
Shut Off Valve, Air Inlet Size 1/8 in, Air Inlet Type NPT, Air Outlet Size 1/8 in, Air Outlet Type NPT, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Series 651, Air Inlet Gender Female, Air Outlet Gender Female, Body Material Aluminum, Maximum Flow Rate 50.8 scfm, Minimum Flow Rate 8.8 scfm, Modular Connection Modular Connection, Overall Depth 2 1/4 in, Overall Height 4 15/16 in, Overall Width 2 in, Seal Material NBR/FKM, Standards ISO 228/1-G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer, Socket x FNPT, 3/4 in x 1 in Pipe Size (435102)
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMSE208)
- ZORO SELECT 1/2" MNPT x FNPT 316 SS Street 90 Degree Elbow (2UA11)
- NEOPERL 1.5 gpm Laminar Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500805)
- NUMATICS Shut Off Valve, 400 scfm, 0.97 lb (8652A3M04FA0000)
- NUMATICS Shut Off Valve, 166.7 scfm, 0.57 lb (8651A3M02FA0000)
- HONEYWELL RESIDENTIAL WIFI Water Leak Shutoff Valve With 1-1/4 NPT Ball Valve, Actuator & Water Sensing Cable (VWS02Y-11/4)
- LEGEND VALVE 1/2" S-11 WASH. MACHINE VALVE (111-134)
- KEENEY MFG SHUT-OFF VLV DUAL 3/8"" (K2903DHLF)
- PLUMB PAK STRAIGHT VALVE 3/8""OD (PP2068POLF)
- PLUMB PAK ANGLE VLV OVAL 1/2X3/8"" (PP2886EZ)
- Numatics Valves