Shop All Emergency Shut-Off Valves
Numatics
Shut Off Valve, 308 scfm, 0.97 lb
Mfr # 8652A3M03FA0000
Zoro # G509843419
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Overall Depth 2 3/4 in
- Standards ISO 228/1-G
- Maximum Operating Pressure 232 psig
- Seal Material NBR/FKM
Product Information
- Brand Numatics
- MFR # 8652A3M03FA0000
- Zoro # G509843419
- Country of Origin United States
- Category Emergency Shut-Off Valves
Dimensions
Overall Depth | 2 3/4 in |
Overall Width | 2 5/8 in |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Overall Height | 5 1/4 in |
Details
Item | Shut Off Valve |
Body Material | Aluminum |
Standards | ISO 228/1-G |
Maximum Operating Pressure | 232 psig |
Seal Material | NBR/FKM |
Weight | 0.97 lb |
Maximum Flow Rate | 308 scfm |
Modular Connection | Modular Connection |
Maximum Operating Temperature | 122 Degrees F |
Air Inlet Type | NPT |
Air Outlet Type | NPT |
Series | 652 |
Minimum Flow Rate | 8.1 scfm |
Air Outlet Gender | Female |
Air Inlet Gender | Female |
Description
Shut Off Valve, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Outlet Size 3/8 in, Air Outlet Type NPT, Maximum Operating Pressure 232 psig, Maximum Operating Temperature 122 Degrees F, Series 652, Air Inlet Gender Female, Air Outlet Gender Female, Body Material Aluminum, Maximum Flow Rate 308 scfm, Minimum Flow Rate 8.1 scfm, Modular Connection Modular Connection, Overall Depth 2 3/4 in, Overall Height 5 1/4 in, Overall Width 2 5/8 in, Seal Material NBR/FKM, Standards ISO 228/1-G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 2-1/4", Black (225B2S)
- USA INDUSTRIALS Pipe Fitting - 304SS - Sch40 - Pipe Nipple (One End) - 1" MNPT - 2" L (ZUSA-PF-1280)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- NIBCO Flanged Sink Elbow, 90, Cast Bronze (708 1/2)
- NUMATICS Shut Off Valve, 166.7 scfm, 0.57 lb (8651A3M02FA0000)
- NUMATICS Shut Off Valve, 400 scfm, 0.97 lb (8652A3M04FA0000)
- HONEYWELL RESIDENTIAL WIFI Water Leak Shutoff Valve With 1 NPT Ball Valve, Actuator & Water Sensing Cable (VWS02Y-1)
- WATTS DUO WASH MCHN VLV 1/2"" (6643)
- SHARKBITE STRT STP VLV 1/2""PX3/8""C (23037LFA4)
- BRASSCRAFT SHUT-OFF VALVE 1/2X1/2"" (G23341X C1)
- LEGEND VALVE 1/2" S-11 NO LEAD WASH MACHINE (111-134NL)
- Numatics Emergency Shut-Off Valves