Shop All Pneumatic Regulators
Numatics
Sandwch Dual Air Regulator, 150 psi, 115F
Mfr # 152RD100J000000
Zoro # G1753945
original price:
$457.60
18% off
new price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 150 psi
- Adjustment Range - Regulators 10 to 130 psi
- Max. Temp. - Regulators 115 Degrees F
- Overall Height - Regulators 0.25 in
Product Information
- Brand Numatics
- MFR # 152RD100J000000
- Zoro # G1753945
- UPC # 740016208976
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 0.25 in |
Pipe Size (Regulators) | 1/4" |
Overall Height (Regulators) | 0.25" |
Overall Width - Regulators | 0.06 in |
Overall Length | 0.62 in |
Overall Width (Regulators) | 0.06" |
Overall Depth | 5/8 in |
Pressure Gauge Port Size | 1/8 in |
Overall Width | 1/16 in |
Overall Height | 1/4 in |
Description
Sandwich Dual Air Regulator, Series Mark 15, Pressure Control Range 10 to 130 psi, Maximum Flow Rate 69 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 115 Degrees F, Overall Depth 5/8 in, Overall Height 1/4 in, Overall Width 1/16 in, Adjustment Mechanism Knob, For Fluid Type Air, For Substance Type Air, Includes Gauge, Maximum Regulated Pressure 130 psi, Minimum Operating Temperature -10 Degrees F, Minimum Regulated Pressure 10 psi, Number of Air Inlets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearing, Shielded (6303 2ZJ)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-04-FLG0B)
- REELCRAFT Hose Reel Assembly, High Temp, 3/4"x50 ft., Max 300 psi (83050 OLP-HTH)
- TIMKEN TRB Cage & Roller SubAssembly, 11BC-2 (11BC-2)
- NUMATICS Regulator, 1/8 in, Aluminum, 0.47 lb (8651AR001FA00H0)
- NUMATICS Regulator, 3/4 in, Aluminum, 2.43 lb (8653AR005FA00H0)
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- NUMATICS Sandwich Single Air Regulator, 46 cfm (081RS100J000000)
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (081RD100J000000)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.47 lb (8651AR002FA00H0)
- DIXON Watts by Relieving Standard Regulator, 3/4 in NPT, 300 SCFM Flow Rate, 2 to 125 psig Pressure (R119-06C)
- Numatics Pneumatic Regulators