Shop All Solenoid Air Control Valves
Numatics
MK55 BLACK ZINCTARMATURE
Mfr # 554SA400K046T30
Zoro # G510070668
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 110 to 120VAC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 5
- Max. CFM - Valves 232 scfm
Product Information
- Brand Numatics
- MFR # 554SA400K046T30
- Zoro # G510070668
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | 1/2" NPTF |
Overall Width | 2 9/16 in |
Overall Length | 10 31/32 in |
Overall Height | 4 17/64 in |
Details
Item | SOLENOID-OPERATED VALVE |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 110 to 120VAC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 5 |
Max. CFM - Valves | 232 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
NEMA Classification | NEMA 4 |
Electrical Connections | Plug-In |
Ambient Temp. Range | -10 Degrees to 115 Degrees F |
Override | Non-Locking Flush |
Body Style | Single Unit |
Power Consumption | 11.5 W, 13 W |
Valve Vacuum Range | 28 to 150 psig |
Shifting Technology | Direct |
Pilot Pressure | 20 to 125 psig |
Standards | CE, CSA |
Description
SOLENOID-OPERATED VALVE, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120VAC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 232 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Single Unit, Pilot Port Size 1/2 In. NPTF, Pilot Pressure 20 to 125 psig, Coefficient of Volume 5, Plug-In Electrical Connections, Shifting Technology Direct, Power Consumption 11.5 W, 13 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-20-33)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MILTON INDUSTRIES Milton Safety Exhaust Coupler, 1/2" Body, 1/2" FNPT, S-1773 (S-1773)
- DIXON Preformed Band Clamp, K SS, 2-1/2" (KS10)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA400O000030)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SA400M000061)
- NUMATICS MK8 VALVE, DC SOL WITH DIODE (081SA400M017N61)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS400M000061)
- NUMATICS MK8 SOL VALVE (082SA43AM000061)
- NUMATICS Solenoid Air Control Valve, 24VDC (11SAD400E000061)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 110VAC (SY3140-3LOZ)
- Numatics Pneumatic Valves