Shop All Solenoid Air Control Valves
Numatics
MK3 SERIES SOLENOID VALVE
Mfr # 031SA400E000061
Zoro # G610070674
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24VDC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.35
- Max. CFM - Valves 16.21 scfm
Product Information
- Brand Numatics
- MFR # 031SA400E000061
- Zoro # G610070674
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 3/32 in |
Overall Height | 2 51/64 in |
Pilot Port Size | 1/8" NPTF |
Overall Length | 4 55/64 in |
Details
Item | SOLENOID-OPERATED VALVE |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24VDC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.35 |
Max. CFM - Valves | 16.21 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
NEMA Classification | NEMA 4 |
Shifting Technology | Direct |
Ambient Temp. Range | -10 Degrees to 115 Degrees F; -10 Degrees to 200 Degrees F |
Body Style | Single Unit |
Valve Vacuum Range | 28" Hg. Vacuum to 150 psig |
Standards | CE, CSA, RU |
Override | Non-Locking Flush |
Pilot Pressure | 20 to 100 psig |
Electrical Connections | DIN Plug-In Solenoid |
Power Consumption | 6 W |
Description
SOLENOID-OPERATED VALVE, Valve Ways and Positions 4-Way/2-Position, Voltage 24VDC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 16.21 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Single Unit, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 20 to 100 psig, Coefficient of Volume 0.35, DIN Plug-In Solenoid Electrical Connections, Shifting Technology Direct, Power Consumption 6 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 077045514302 / KAISHAN COMPRESSOR (B1SA0001329)
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-30UMS-115/1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (80BS11H X 1 1/4)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-06-20)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (92280-2)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS600K000030)
- NUMATICS MK55 BLACK ZINCTARMATURE (554SA400K046T30)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (081SS600M000061)
- NUMATICS MK3 SOL VALVE (031SA4004000061)
- NUMATICS MK8 SNGL SOL VLV (081SA400K011Z30)
- SMC Solenoid Air Control Valve, 39.2 CFM (VFS3200-3FZ)
- Numatics Solenoid Air Control Valves