Shop All Solenoid Air Control Valves
Numatics
MK3 SERIES SOLENOID VALVE
Mfr # 031SA400C000030
Zoro # G610070667
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 110 to 120VAC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.35
- Max. CFM - Valves 16.21 scfm
Product Information
- Brand Numatics
- MFR # 031SA400C000030
- Zoro # G610070667
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 2 51/64 in |
Overall Width | 1 3/32 in |
Overall Length | 4 55/64 in |
Pilot Port Size | 1/8" NPTF |
Details
Item | SOLENOID-OPERATED VALVE |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 110 to 120VAC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.35 |
Max. CFM - Valves | 16.21 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
NEMA Classification | NEMA 4 |
Shifting Technology | Direct |
Ambient Temp. Range | -10 Degrees to 115 Degrees F; -10 Degrees to 200 Degrees F |
Body Style | Single Unit |
Pilot Pressure | 20 to 100 psig |
Standards | CE, CSA, RU |
Electrical Connections | Plug-In |
Override | Non-Locking Flush |
Power Consumption | 4 W, 5.5 W |
Valve Vacuum Range | 28" Hg. Vacuum to 150 psig |
Description
SOLENOID-OPERATED VALVE, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120VAC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 16.21 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Single Unit, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 20 to 100 psig, Coefficient of Volume 0.35, Plug-In Electrical Connections, Shifting Technology Direct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B23E)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (925773)
- VIBCO VIBRATORS Vibco Pneumatic Ball Vibrator - BB-100 (BB-100)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-206)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS600K000030)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS400M000061)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SA400K000030)
- NUMATICS MK8 SNGL SOL VLV (081SA400K011Z30)
- NUMATICS SPA55 UNIT PLGN (554BA400KT00030)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS400K000030)
- PARKER Service Kit, 120 VAC, B Series (PS2982B53P)
- Numatics Solenoid Air Control Valves