Shop All Solenoid Air Control Valves
Numatics
MK15 SOL VALVE
Mfr # 153SA43AM000061
Zoro # G909990157
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24VDC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 1.4
- Max. CFM - Valves 69 scfm
Product Information
- Brand Numatics
- MFR # 153SA43AM000061
- Zoro # G909990157
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 2 5/32 in |
Overall Height | 3 19/64 in |
Pilot Port Size | 3/8" NPTF |
Overall Length | 8 55/64 in |
Details
Item | VALVE WITH MOUNTING |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24VDC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 1.4 |
Max. CFM - Valves | 69 scfm |
Operational Pressure Range | 28" Hg. Vacuum to 150 psig |
NEMA Classification | NEMA 4 |
Standards | CE, CSA, RU |
Valve Vacuum Range | 28 to 150 psig |
Override | Non-Locking Flush |
Body Style | Base Mounted |
Power Consumption | 6 W |
Pilot Pressure | 20 to 125 psig |
Electrical Connections | Plug-In Hardwired |
Shifting Technology | Direct Solenoid |
Ambient Temp. Range | -10 Degrees to 115 Degrees F |
Description
VALVE WITH MOUNTING, Valve Ways and Positions 4-Way/2-Position, Voltage 24VDC, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 69 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base Mounted, Pilot Port Size 3/8 In. NPTF, Pilot Pressure 20 to 125 psig, Coefficient of Volume 1.4, Plug-In Hardwired Electrical Connections, Shifting Technology Direct Solenoid, Power Consumption 6 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L270 27" Outside Length, 1/2" Top Width, 1 Ribs (4L270-2)
- LEGACY Mfg. L8250FZ Hose Reel (LE334645)
- DAYTON Motor Run Capacitor, 15 MFD, 2-1/4 In. H (22F180)
- FOSTER Plug, Female 1/4"x1/8"FPT (FP251F)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS500K000030)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (031SA4004060T61)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 24VDC (554BB600MT00061)
- NUMATICS MK8 VALVE, DC SOL WITH DIODE (081SA400M017N61)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SA400K000030)
- NUMATICS MK3 SERIES SOLENOID VALVE (031SA400E000061)
- PARKER Service Kit, 2 Position, B Series (PS2801P)
- Numatics Pneumatic Valves