Shop All Manifolds
Numatics
Manifold Block, 5 Stations, 3/8 NPT
Mfr # 206-1763
Zoro # G3413995
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valve Stations 5
- Length (In.) 7 15/16 in
- Width (In.) 2 3/4 in
- Height (In.) 1 3/16 in
- Includes Valve Mounting Hardware
Product Information
Dimensions
Length (In.) | 7 15/16 in |
Width (In.) | 2 3/4 in |
Height (In.) | 1 3/16 in |
Valve Port Size | 3/8 in |
Details
Item | Manifold Assembly |
Number of Valve Stations | 5 |
Includes | Valve Mounting Hardware |
Number of Stations | 5 |
NPT Port (In.) | 3/8 |
Series | L2 |
For Use With | L2 Series Valves |
Cv | 1.7 |
Description
Manifold Assembly, For Use With L2 Series Valves, Number of Valve Stations 5, Valve Port Size 3/8 in, Cv 1.7, Solenoid Valve Manifold, L2 Series, Length (In.) 7 15/16 in, Width (In.) 2 3/4 in, Height (In.) 1 3/16 in, Includes Valve Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SK, 2" Bore (SK-2)
- TRU-FLATE Coupler 3/8In Tf X 3/8In Mnpt (13-605)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566990, Return Line, 5 micron, Outside-In (MF0064536)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 1" (R378G)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-749)
- NUMATICS Manifold Block, 1 Station, 3/8 NPT (229-630)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-502)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-439)
- NUMATICS Manifold Block, 10 Stations, 1/4 NPT (206-1757)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- LEGRIS Manifold, Metal, Anodized Aluminum, BSPP (3310 06 13)
- Numatics Pneumatic Valves