Shop All Manifolds
Numatics
Manifold Block, 2 Stations, 1/4 NPT
Mfr # 241-148
Zoro # G1295892
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valve Stations 2
- For Use With L01 Series Valves
- NPT Port (In.) 1/4
- Length (In.) 2 13/16 in
- Cv 0.2
Product Information
Dimensions
Length (In.) | 2 13/16 in |
Width (In.) | 4 7/8 in |
Valve Port Size | 1/4 in |
Height (In.) | 3/4 in |
Details
Item | Manifold Assembly |
Number of Valve Stations | 2 |
For Use With | L01 Series Valves |
NPT Port (In.) | 1/4 |
Cv | 0.2 |
Number of Stations | 2 |
Includes | Valve Mounting Hardware |
Series | L01 |
Description
Manifold Assembly, For Use With L01 Series Valves, Number of Valve Stations 2, Valve Port Size 1/4 in, Cv 0.2, Solenoid Valve Manifold, L01 Series, Length (In.) 2 13/16 in, Width (In.) 4 7/8 in, Height (In.) 3/4 in, Includes Valve Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Nlgi No. 2 Non Melt General Purpose Grease PK40 (L0096-098)
- DIXON Straight Through Interchange Quick Connect Coupling, 1/2-14 Nominal, MNPT, Brass, Domestic (4EM4-B)
- CONRADER Pressure Relief Valve, 75 PSI (SRV187-75)
- BREEZE Hose Clmp Assrtmnt, SAE 04-40,316 SS Scrw (KK-66000)
- NUMATICS Manifold Block, 3 Stations, 10-32 UNF-B (229-525)
- NUMATICS Manifold Block, 8 Stations, 1/4 NPT (206-1755)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- NUMATICS Manifold Block, 6 Stations, 1/4 NPT (241-151)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- NUMATICS Manifold Block, 4 Stations, 1/4 NPT (241-150)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M30-375-7)
- Numatics Pneumatic Valves