Shop All Manifolds
Numatics
Manifold Block, 1 Station, 3/4 NPT
Mfr # 229-749
Zoro # G3134677
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 9 3/8 in
- Number of Stations 1
- Number of Valve Stations 1
- Cv 5
- NPT Port (In.) 3/4
Product Information
Dimensions
Length (In.) | 9 3/8 in |
Valve Port Size | 3/4 in |
Width (In.) | 3 in |
Height (In.) | 3 1/2 in |
Details
Item | Manifold Block Full Size |
Number of Stations | 1 |
Number of Valve Stations | 1 |
Cv | 5 |
NPT Port (In.) | 3/4 |
Series | Mark 55 |
Includes | Assembly Hardware & Gasket |
For Use With | Mark 55 Valves |
Description
Manifold Block Full Size, For Use With Mark 55 Series Valves, Number of Valve Stations 1, Valve Port Size 3/4 in, Cv 5, Solenoid Valve Manifold, Mark 55 Series, Length (In.) 9 3/8 in, Width (In.) 3 in, Height (In.) 3 1/2 in, Includes Assembly Hardware & Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PEN-3/8-SW-150-CB (PEN-3/8-SW-150-CB)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (3/8" M (HFZ1202YW3S)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KKZX3, Pressure Line, 3 micron, Outside-In (MF0059512)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Rigid Yellow (PU14-15-Y)
- NUMATICS Manifold Block, 4 Stations, 1/4 NPT (241-150)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-503)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-359)
- NUMATICS Sub Base, 1 Station, 3/8 NPT (203-361)
- NUMATICS Manifold Block, 5 Stations, 3/8 NPT (206-1763)
- NUMATICS Manifold Block, 8 Stations, 1/4 NPT (206-1755)
- PRECISION STAINLESS Manifold, Three Pull, 2"x1.5", 316, SS (MAN-0200X0150-7.0CC-3 PULL-6)
- Numatics Pneumatic Valves