Shop All Pneumatic Lubricators
Numatics
Lubricator, 1/8 in, Metal Bowl, 0.74 lb
Mfr # 8651AL0M10A0000
Zoro # G409799373
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 651
- Overall Height 7 13/16 in
- Overall Width 2 in
- Weight 0.74 lb
- Air Inlet Size 1/8 in
Product Information
- Brand Numatics
- MFR # 8651AL0M10A0000
- Zoro # G409799373
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Overall Height | 7 13/16 in |
Overall Width | 2 in |
Air Inlet Size | 1/8 in |
Air Outlet Size | 1/8 in |
Overall Depth | 2 1/4 in |
Description
Lubricator, Lubricator Bowl Material Metal, Air Inlet Size 1/8 in, Air Inlet Type NPTF, Maximum Flow Rate 68.5 scfm, Maximum Operating Pressure 145 psig, Maximum Operating Temperature 122 Degrees F, Body Material Aluminum, Overall Width 2 in, Series 651, Sight Gauge Included Yes, Air Inlet Gender Female, Air Outlet Size 1/8 in, Air Outlet Type NPTF, Drain Included Not Applicable, Drain Part Compatibility Not Applicable, For Fluid Type Air/Inert Gas, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Q-D Bushing - Inch Bore Type, E 1 5/8 (E 1 5/8)
- SOLBERG Liquid Separator, 80 cfm, 1-1/2 in. NPT (STS-150C)
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- PREVOST Prevost 3/8"High Flow Fnpt Plug (PRVERP076251)
- NUMATICS Lubricator, 1/2 in, PC Bowl, 1.16 lb (8652AL0P40A0000)
- NUMATICS Lubricator, 1 in, Metal Bowl, 2.55 lb (8653AL0M60A0000)
- NUMATICS Lubricator, 3/4 in, PC Bowl, 2.05 lb (8653AL0P50A0000)
- NUMATICS Lubricator, 1/8 in, PC Bowl, 0.53 lb (8651AL0P10A0000)
- NUMATICS Lubricator, 1/4 in, Metal Bowl, 1.47 lb (8652AL0M20A0000)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- PARKER Lubricator, Mist, Polycarbonate, 1/4", NPT (04L10GB)
- Numatics Pneumatic Lubricators