Shop All Pneumatic Lubricators
Numatics
Lubricator, 1/4 in, Metal Bowl, 1.47 lb
Mfr # 8652AL0M20A0000
Zoro # G309799374
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 652
- Overall Height 8 9/16 in
- Overall Width 2 5/8 in
- Modular Connection Modular Connection
- Seal Material NBR/FKM
Product Information
- Brand Numatics
- MFR # 8652AL0M20A0000
- Zoro # G309799374
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Overall Height | 8 9/16 in |
Overall Width | 2 5/8 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 2 3/4 in |
Description
Lubricator, Lubricator Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPTF, Maximum Flow Rate 97.3 scfm, Maximum Operating Pressure 145 psig, Maximum Operating Temperature 122 Degrees F, Body Material Aluminum, Overall Width 2 5/8 in, Series 652, Sight Gauge Included Yes, Air Inlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPTF, Drain Included Not Applicable, Drain Part Compatibility Not Applicable, For Fluid Type Air/Inert Gas, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket , 50 Chain Size, 35 # of Teeth (50SDS35)
- FESTO Compact Cylinder ADNGF-16-20-P-A (ADNGF-16-20-P-A)
- ARO Manifold, 6 Station (M34M04-06)
- DELTROL 3/8In NPT Hydraulic Flow Control Valve (F25B 10000-04)
- NUMATICS Lubricator, 3/4 in, PC Bowl, 2.05 lb (8653AL0P50A0000)
- NUMATICS Lubricator, 1 in, Metal Bowl, 2.55 lb (8653AL0M60A0000)
- NUMATICS Lubricator, 1/8 in, PC Bowl, 0.53 lb (8651AL0P10A0000)
- NUMATICS Lubricator, 1/2 in, PC Bowl, 1.16 lb (8652AL0P40A0000)
- NUMATICS Lubricator, 1/8 in, Metal Bowl, 0.74 lb (8651AL0M10A0000)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL66)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- Numatics Pneumatic System Components