Shop All Filters & Regulators
Numatics
Filter Regulator, PC Bowl, 1/2 in, 1.24 lb
Mfr # 8652APBP4FA00HN
Zoro # G509799341
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fluid Type Air/Inert Gas
- Overall Width 66 in
- Drain Included Yes
- Minimum Operating Temperature 35 Degrees F
- Maximum Operating Temperature 122 Degrees F
Product Information
- Brand Numatics
- MFR # 8652APBP4FA00HN
- Zoro # G509799341
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 66 in |
Air Inlet Size | 1/2 in |
Overall Depth | 69 in |
Overall Height | 273 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 66 in, Series 652, Air Inlet Gender Female, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Check Valve, 1 to 9 CFM, 1/4" (M)NPT (CLS1414)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES5 (WES5)
- BANDO TimingBelt, Synchro-Link, Neoprene, 600L075 (600L075G)
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L (SPB10OPN)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.9 lb (8653APBP6FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/4 in, 1.24 lb (8652APBP2FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.05 lb (8653ACEP5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP3FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.9 lb (8653APBP5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 3/8 in, 1.24 lb (8652APBP3FA00HN)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-110)
- Numatics Compressed Air Treatment