Shop All Filters & Regulators
Numatics
Filter Regulator, Metal Bowl, 1/4in, 1.24lb
Mfr # 8652APBM2FA00HN
Zoro # G409799342
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Semi-Automatic/Manual Drain
- Sight Gauge Included Yes
- For Substance Type Air
- Minimum Operating Pressure 7 psig
- Pressure Gauge Included Yes
Product Information
- Brand Numatics
- MFR # 8652APBM2FA00HN
- Zoro # G409799342
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Air Inlet Size | 1/4 in |
Overall Depth | 93 5/8 in |
Overall Width | 66 in |
Overall Height | 273 in |
Description
Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPTF, Filter Rating 5 micron, Filter Type Particulate, Maximum Operating Pressure 145 psig, Drain Type Semi-Automatic/Manual Drain, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 66 in, Series 652, Air Inlet Gender Female, Drain Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting Oil, 1 gal. Size, Jug Style, PK4 (OE322NS/1)
- GATES Polyflex JB Belts, 3/5M690JB (3/5M690JB)
- CONTINENTAL 3/8" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031494)
- CONTINENTAL 3/4" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-500)
- NUMATICS Filter Regulator, Metal Bowl, 1/8in, 0.53lb (8651ACEM2FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.05 lb (8653ACEP5FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/8 in, 0.68 lb (8651APBP1FA00HN)
- NUMATICS Filter Regulator, Metal Bowl, 1/2in, 1.16lb (8652ACEM4FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.24 lb (8652APBP4FA00HN)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.16 lb (8652ACEP4FA00HN)
- ARO Filter/Regulator, 13.64 In. H, 3.54 In. W (P39464-610)
- Numatics Compressed Air Treatment