Shop All Filter, Regulator, Lubricator
Numatics
Filter Regulator Assembly, Cap. 90 mL
Mfr # A652A0000019360
Zoro # G909799361
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes - ASSEMBLED, Lubricator - 8652AL0M20A0000, Particulate Filter-Regulator - 8652APBM2FA00HN
- Overall Height 10 11/16 in
- Drain Type Manual - Semi-automatic Drain
- Filter Rating 5 micron
- Overall Width 5 3/16 in
Product Information
- Brand Numatics
- MFR # A652A0000019360
- Zoro # G909799361
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 10 11/16 in |
Overall Width | 5 3/16 in |
Overall Depth | 2 7/8 in |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Filter Regulator Assembly, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 2,780 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 60 mL, Lubricator Bowl Capacity 90 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 5 3/16 in, Series 652, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male, Air Outlet Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DXPSRM02.00)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB162216)
- CP CHICAGO PNEUMATIC MOTOR KIT (8940168846)
- BRENNAN INDUSTRIES 03FJ-04MJ Straight Reducer (1Pc/Rigid), 3PK (2406-03-04)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000019366)
- NUMATICS Filter Lubricator Assembly, Cap. 200 mL (A653A0000011664)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000002543)
- NUMATICS Filter Regulator Assembly, Cap. 45 mL (A651A0000002542)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000016148)
- NUMATICS Filter Regulator Assembly, Cap. 200 mL (A653A0000019362)
- MILTON Polycarbonate Mini Filter, 1/4" NPT (S-1144)
- Numatics Filter, Regulator, Lubricator