Shop All Filter, Regulator, Lubricator
Numatics
Filter Lubricator Assembly, Cap. 90 mL
Mfr # A652A0000019366
Zoro # G309799343
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ASSEMBLED, Lubricator - 8652AL0M30A0000, Particulate Filter - 8652ABBM3JA000N, Regulator - 8652AR003FA00H0
- Overall Height 10 11/16 in
- Drain Type Manual - Semi-automatic Drain
- Filter Rating 5 micron
- Overall Width 7 13/16 in
Product Information
- Brand Numatics
- MFR # A652A0000019366
- Zoro # G309799343
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 10 11/16 in |
Overall Width | 7 13/16 in |
Overall Depth | 2 7/8 in |
Air Outlet Size | 3/8 in |
Pressure Gauge Port Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Filter/Regulator/Lubricator Assembly, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 2,190 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 60 mL, Lubricator Bowl Capacity 90 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 7 13/16 in, Series 652, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 102" (A102)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3211F-N02-07S)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- SKF SKF 21318 EK W33, Spherical Roller Bearings (21318 EK W33)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000016148)
- NUMATICS Filter Regulator Assembly, Cap. 200 mL (A653A0000019362)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000002543)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000019360)
- NUMATICS Filter Regulator Assembly, Cap. 45 mL (A651A0000002542)
- NUMATICS Filter Lubricator Assembly, Cap. 200 mL (A653A0000011664)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D701)
- Numatics Filter, Regulator, Lubricator