Shop All Filter, Regulator, Lubricator
Numatics
Filter Lubricator Assembly, Cap. 90 mL
Mfr # A652A0000016148
Zoro # G309799336
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ASSEMBLED, Lubricator - 8652AL0P20A0000, Particulate Filter - 8652ABBP2JA000N, Regulator - 8652AR002FA00H0
- Overall Height 10 11/16 in
- Drain Type Manual - Semi-automatic Drain
- Filter Rating 5 micron
- Overall Width 7 13/16 in
Product Information
- Brand Numatics
- MFR # A652A0000016148
- Zoro # G309799336
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 10 11/16 in |
Overall Width | 7 13/16 in |
Overall Depth | 2 7/8 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator Assembly, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 2,020 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 60 mL, Lubricator Bowl Capacity 90 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 7 13/16 in, Series 652, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS Hydraulic Valve, Solenoid, 4 Way, 110-120V (859161)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-36AS)
- D&D Timing Belt, H, 2 x 32in PL, T64 (320H200)
- MTD Pulley-Idler 4.50 (756-05034A)
- NUMATICS Filter Regulator Assembly, Cap. 200 mL (A653A0000019362)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000019360)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000002543)
- NUMATICS Filter Lubricator Assembly, Cap. 200 mL (A653A0000011664)
- NUMATICS Filter Regulator Assembly, Cap. 45 mL (A651A0000002542)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000019366)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D710)
- Numatics Compressed Air Treatment