Shop All Filter, Regulator, Lubricator
Numatics
Filter Lubricator Assembly, Cap. 90 mL
Mfr # A652A0000005055
Zoro # G709799332
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ASSEMBLED, Lubricator - 8652AL0P40A0000, Particulate Filter - 8652ABBP4JA000N, Regulator - 8652AR004FA00H0
- Overall Height 10 11/16 in
- Drain Type Manual - Semi-automatic Drain
- Filter Rating 5 micron
- Overall Width 7 13/16 in
Product Information
- Brand Numatics
- MFR # A652A0000005055
- Zoro # G709799332
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 10 11/16 in |
Overall Width | 7 13/16 in |
Air Outlet Size | 1/2 in |
Overall Depth | 2 7/8 in |
Air Inlet Size | 1/2 in |
Pressure Gauge Port Size | 1/2 in |
Description
Filter/Regulator/Lubricator Assembly, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 2,290 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 60 mL, Lubricator Bowl Capacity 90 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 7 13/16 in, Series 652, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Water Trap Filter, 100 scfm Max. Flow (F364KW5)
- PIX PIX, A32/4L340, V-Belt 1/2 X 34 (A32/4L340)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6526)
- AEROQUIP Split Flange Kit, Steel, 1 1/2 In (FF593-24)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000019360)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000016148)
- NUMATICS Filter Regulator Assembly, Cap. 45 mL (A651A0000002542)
- NUMATICS Filter Regulator Assembly, Cap. 200 mL (A653A0000019362)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000002543)
- NUMATICS Filter Lubricator Assembly, Cap. 90 mL (A652A0000019366)
- COILHOSE PNEUMATICS F/R Duo W/Gauge 1/2" (CO 27FC4-G)
- Numatics Filter, Regulator, Lubricator