Shop All General Purpose Filter Elements
Numatics
Filter Element, Coalescing, 310 SCFM
Mfr # RB20035U
Zoro # G4578847
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Coalescing
- Max. Temp. (F) 700
- Replaces Balston 200-35-DX
- Filter Rating - Air Treatment 1 micron
Product Information
- Brand Numatics
- MFR # RB20035U
- Zoro # G4578847
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Type | Pneumatic |
Media Type | Coalescing |
Max. Temp. (F) | 700 |
Replaces | Balston 200-35-DX |
Item | Compressed Air Filter Element |
Item - Air Filter Elements | Pneumatic Filter Element |
Filter Rating - Air Treatment | 1 micron |
For Substance Type | Air |
Filter Rating | 1 micron |
Series | RB |
Filter Type | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, For Substance Type Air, Series RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 4000 Series (4010-3P)
- PERFORMANCE TOOL Grease Gun Coupler, W54212 (W54212)
- GATES SPB5300 Metric V-Belt, 5300mm Outside Length, 17mm Top Width, 1 Ribs (SPB5300)
- SKF SKF-6308Z C3, Single Row Ball Brgs, 6308Z C3 (6308Z C3)
- NUMATICS Filter Element, Coalescing, 140 SCFM (RZL140)
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- PARKER Filter Element Kit, Type Coalescing (PS724P)
- PALL Emflon Box Of 6 Cartridge Pneumatic Filter Element (AB3FM8PH15)
- WILKERSON Filter Element, Miniature, Microns 5 (FRP-96-806)
- PARKER Filter Element, For 4HET2 & 4HET5, PK4 (4/150-19-BX)
- PNEUMATIC PRODUCTS PNEUMATIC FILTER ELEMENT (2013574)
- Numatics General Purpose Filter Elements