Shop All Exhaust Hardware
Numatics
Exhaust Valve, 1/4 in, Female, 0.85 lb
Mfr # 8651A6S62F111F1
Zoro # G609919632
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material NBR/FKM
- Minimum Operating Pressure 55 psi
- Maximum Operating Pressure 145 psi
- Air Outlet Gender Female
- Overall Depth 101 in
Product Information
- Brand Numatics
- MFR # 8651A6S62F111F1
- Zoro # G609919632
- Country of Origin United States
- Category Exhaust Hardware
Dimensions
Overall Depth | 101 in |
Overall Width | 50 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Height | 204 1/2 in |
Details
Seal Material | NBR/FKM |
Minimum Operating Pressure | 55 psi |
Maximum Operating Pressure | 145 psi |
Air Outlet Gender | Female |
Electrical Connections | DIN Connector with Light (190 Series); Horizontal Solenoid |
Item | Exhaust Valve |
Air Outlet Type | NPT |
Standards | ISO 1179-1 |
For Substance Type | Air |
For Fluid Type | Exhaust Air/Inert Gas |
Body Material | Aluminum |
Maximum Operating Temperature | 122 Degrees F |
Modular Connection | Modular Connection |
Input Voltage | 24 V DC |
Series | 651 |
Weight | 0.85 lb |
Minimum Operating Temperature | 14 Degrees F |
Air Inlet Type | NPT |
Description
Exhaust Valve, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, For Substance Type Air, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 122 Degrees F, Minimum Operating Pressure 55 psi, Minimum Operating Temperature 14 Degrees F, Overall Depth 101 in, Overall Height 204 1/2 in, Overall Width 50 in, Seal Material NBR/FKM, Standards ISO 1179-1, Weight 0.85 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN 110V AC/DC Power Adapter f/12V Televisions (ACDC1911)
- GEARWRENCH 27" Serpentine Belt Grabber Tool (3684D)
- MSD IGNITION PROMASTER CLASSIC SERIES COIL (29440)
- SPEC-D TUNING 2011 Only Scion Tc LED Tail Lights Smoke Lens (LT-TC10GLED-TM)
- WALKER EXHAUST Exhaust Flange, 31887 (31887)
- WALKER EXHAUST Exhaust System Hanger Insulator, 35296 (35296)
- DONALDSON Flex Tube, 5 In (127 Mm) Id X 10 Ft (3 M) Stainless (P226147)
- DONALDSON Elbow, 90 Degree 4 In (102 Mm) Od-Od, P207364 (P207364)
- WALKER U Bolt Clamp, 35774 (35774)
- DONALDSON Flared Adapter, 3.5 In (89 Mm), P207581 (P207581)
- DORMAN 03413 Exhaust Manifold Hardware Kit (03413)
- Numatics Exhaust Hardware