Shop All Solenoid Valve Accessories
Numatics
Connector, Coil, 22mm DIN, 24VDC
Mfr # 230-365 24V
Zoro # G3039443
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indicating Light Yes
- Voltage 24V DC
- Lead Type Plug
- Standards NEMA 4
- For Use With L Series and Mark 3
Product Information
- Brand Numatics
- MFR # 230-365 24V
- Zoro # G3039443
- Country of Origin Hungary
- Category Solenoid Valve Accessories
Dimensions
Width (In.) | 0.81 in |
Height (In.) | 1.1875 in |
Length (In.) | 1 9/16 in |
Details
Item | Solenoid Coil Connector |
Indicating Light | Yes |
Voltage | 24V DC |
Lead Type | Plug |
Standards | NEMA 4 |
For Use With | L Series and Mark 3 |
Type | 22mm DIN |
Max. Ambient Temp. (F) | 180 Degrees F |
Design | DIN 43650 Form B |
Strain Relief | Yes |
Description
Solenoid Coil Connector, Indicating Light Yes, Voltage 24V DC, Lead Type Plug, Standards NEMA 4, For Use With L Series and Mark 3, Strain Relief Yes, Max. Ambient Temp. (F) 180 Degrees F, Design DIN 43650 Form B, Height (In.) 1.1875 in, Length (In.) 1 9/16 in, Width (In.) 0.81 in, Type 22mm DIN, Solenoid Coil Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-5207, Double Row Ball Brgs, 5207 (5207)
- CLESCO 1" ID Pillow Block Bearing Press Steel, Ball Bearing (PBPS-BL-100)
- LEGRIS Flow Control Regulator, Tube Sz 3/8 In (7015 60 14)
- ALEMITE Alemite Grease Fitting, Assort, 48 pcs. (DISP-GFA23651)
- NUMATICS Speed Control Kit, L2 Series Valves (239-209)
- NUMATICS Manifold Mounting Kit, LO1 Series (239-582)
- NUMATICS Speed Control Kit, Mark 3 Series Valves (239-469)
- NUMATICS Blocking Disk, Mark 55 Full Size (124-153)
- NUMATICS Connector, Coil, 22mm DIN, 24V to 220V (230-363 grey 14 end)
- NUMATICS Connector, Coil, 22mm DIN, 24V to 220V (230-364 black 12 end)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- Numatics Pneumatic Valves