Shop All Compressor Air Filters
Numatics
Coal Filter, 1 in, Coalescing, 3.18 lb
Mfr # 8653AFEP6HA000N
Zoro # G409833848
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 9/16 in
- Filter Rating 0.01 micron
- Filter Element Material Borosilicate Microfiber, Polyester
- Air Inlet Gender Female
- Maximum Operating Temperature 122 Degrees F
Product Information
- Brand Numatics
- MFR # 8653AFEP6HA000N
- Zoro # G409833848
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 3 9/16 in |
Air Inlet Size | 1 in |
Overall Height | 10 7/8 in |
Air Outlet Size | 1 in |
Overall Depth | 3 11/16 in |
Description
Coal Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 3 9/16 in, Overall Height 10 7/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Semi-Automatic/Manual Drain, Series 653, Differential Pressure Indicator Included Yes, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Bowl Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1 1/2" ID Set Screw Collar, Ss (GSC-150-SS)
- TERRE PRODUCTS Flat Idler Pulley - 3'' Flat Dia. - 5/8'' Bore - Steel (31300075)
- PIX Belt, AX Cogged, 1/2 x 78 in. OC (AX76)
- FESTO Standards-Based Cylinder DSNU-10-80-P-A (DSNU-10-80-P-A)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 0.98 lb (8652AFEP4HA000N)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 1.25 lb (8652AFEM4HA000N)
- NUMATICS Part Filter, 1/2 in, Particulate, 0.94 lb (8652ABBP4JA000N)
- NUMATICS Coal Filter, 1/4 in, Coalescing, 0.98 lb (8652AFEP2HA000N)
- NUMATICS Part Filter, 3/8 in, Particulate, 0.94 lb (8652ABBP3JA000N)
- NUMATICS Part Filter, 1/2 in, Particulate, 1.22 lb (8652ABBM4JA000N)
- BETA 1 FILTERS Air Filter replacement filter for 49177 / WIX (B1AF0001690)
- Numatics Compressor Air Filters