Shop All Picture and Document Frames
Nudell
Metal Poster Frame 18x24 Black
Mfr # 31222
Zoro # G0296457
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 18 in x 24 in
- Frame Material Metal
- Window Material Plastic
- Frame Color Black
- Mounts Vertically or Horizontally
Product Information
- Brand Nudell
- MFR # 31222
- Zoro # G0296457
- UPC # 042122312227
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 18 in x 24 in |
Overall Height | 24 1/2 in |
Overall Width | 18 1/2 in |
Details
Frame Material | Metal |
Window Material | Plastic |
Frame Color | Black |
Item | Poster Frame |
Mounts | Vertically or Horizontally |
Material | Metal |
Color | Black |
Product Type | Poster Frame |
Document Orientation | Landscape or Portrait |
Description
Poster Frame, Frame Size 18 in x 24 in, Frame Material Metal, Window Material Plastic, Frame Color Black, Mounts Vertically or Horizontally
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- BOSS Leather Task Chair, Armless, Black (B1560)
- MODWAY FURNITURE 6 in. Emma Full Size Mattress, White (MOD-5733-WHI)
- CANDLE LITE 9OZ LavCeda Jar Candle (4573353)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- NUDELL Frame, Leatherette, Plastic Face, 8-1/2"x11", 2/PK, Black PK (NUD21202)
- NUDELL Leatherette Frame 8.5x11 Blue, PK2 (21201)
- NUDELL Award Plaques, Horizontal/Vertical, 13"x10-1/2", Mahogany (NUD18813M)
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- GOURMETGALLEY PSH12-12-48 12 in. Wood Shim; 12 Pack (GO585302)
- Nudell Picture and Document Frames