Shop All Picture and Document Frames
Nudell
Leatherette Frame 8.5x11 Black, PK2
Mfr # 21202
Zoro # G3491713
product price: $15.29
/pk 2, $7.65/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 8 1/2 in x 11 in
- Frame Material Leather
- Window Material Plastic
- Frame Color Black
- Mounts Vertically or Horizontally or Easel Back for Desktop Display
Product Information
- Brand Nudell
- MFR # 21202
- Zoro # G3491713
- UPC # 042122212022
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 8 1/2 in x 11 in |
Overall Height | 10 1/2 in |
Overall Width | 13 1/4 in |
Details
Frame Material | Leather |
Window Material | Plastic |
Frame Color | Black |
Item | Certificate Frame |
Mounts | Vertically or Horizontally or Easel Back for Desktop Display |
Color | Black |
Material | Vinyl/Cardboard |
Document Orientation | Landscape or Portrait |
Product Type | Certificate Frame |
Description
Certificate Frame, Frame Size 8 1/2 in x 11 in, Frame Material Leather, Window Material Plastic, Frame Color Black, Mounts Vertically or Horizontally or Easel Back for Desktop Display, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Atomic Desk Clock, w/Temperature (13131A4)
- KASON Cam-Rise Spring Assisted Hinge, 1-3/4" (11248000026)
- ALATERRE FURNITURE Arden Panel Wood King Bed (ANAN4029)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38180.N.S)
- NUDELL Leatherette Frame 8.5x11 Blue, PK2 (21201)
- NUDELL Leatherette Frame, 8.5x11 Burgundy, PK2 (21200)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- NUDELL Frame, Leatherette, Plastic Face, 8-1/2"x11", 2/PK, Black PK (NUD21202)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- NUDELL Document Frame, Easy Slide -In Feature, 8-1/2"x11", Black PK (NUD11888)
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame (Q560YL)
- Nudell Picture and Document Frames