Shop All Picture and Document Frames
Nudell
Frame, 8.5"X11", EzMount, Black
Mfr # 10570
Zoro # G6360579
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Plastic
- Frame Color Black
- Sign Mounting Style Horizontal; Vertical
- Height 11.8"
- Material Plastic
Product Information
- Brand Nudell
- MFR # 10570
- Zoro # G6360579
- UPC # 042122105706
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Height | 11.8" |
Width | 9.3" |
Overall Height | 11 3/4 in |
Overall Width | 9 1/4 in |
Details
Frame Material | Plastic |
Frame Color | Black |
Item | Document Frame |
Sign Mounting Style | Horizontal; Vertical |
Material | Plastic |
Color | Black |
Mounting Style | Wall |
Product Type | Document Frame |
Document Orientation | Landscape or Portrait |
Mounting Method | Saw Tooth Hanger |
Description
Document Frame, Frame Material Plastic, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Modesto 48"L Reclaimed Wood Entryway Bench (AMSA0320)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, Vinyl/Metal (493P31)
- MARTIN FURNITURE 60" Shallow Wall Mounted Audio/Video Console (IMSE360BK)
- OFFICESOURCE Lateral File Collection 3 Drawer Lateral File (8363BK)
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- NUDELL Award Plaques, Horizontal/Vertical, 13"x10-1/2", Black Marble (NUD18815M)
- NUDELL Frame, Leatherette, Plastic Face, 8-1/2"x11", 2/PK, Black PK (NUD21202)
- NUDELL Deluxe Document Frame 8.5x11 Black (17081)
- NUDELL WallignFrame, 11X17, (38017Z)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- Nudell Picture and Document Frames