Shop All Sign Holders
Nudell
All Purpose Sign Holder, 8-1/2"x11", Plastic, Clear
Mfr # NUD37085Z
Zoro # G401827463
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mountable; Cubicle-mountable
- Material Acrylic
- Height 11"
- Width 8.5"
- Color Clear
Product Information
- Brand Nudell
- MFR # NUD37085Z
- Zoro # G401827463
- UPC # 42122000513
- Country of Origin Taiwan, Province of China
- Category Sign Holders
Dimensions
Height | 11" |
Width | 8.5" |
Length | 11.5" |
Details
Item | Cubicle Sign Holder |
Mounting Style | Wall Mountable; Cubicle-mountable |
Material | Acrylic |
Color | Clear |
Type | Sign Holder |
Description
Cubicle sign holder offers a striking and simple way to display photographs and awards. All-purpose plastic frame is perfect for most fabric-covered partition walls, lockers or file cabinets. Included magnetic fasteners and hook-and-loop fasteners allow you to easily mount the holder in a convenient location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Xl Blu Fr Cape (6221BXL)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, 3XL (7605200)
- VF WORKWEAR Leather Belt, Black, 2XL (AB12BK RG XXL)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGXL-PP)
- NUDELL Nu-Dell 35485Z Clear Plastic Sign Holder Stand-Up Slanted 8 1/2 x 11 (35485Z)
- NUDELL Stand-Up Sign Holder, Slanted, 8-1/2"x11", Plastic, Clear (NUD35485Z)
- NUDELL Stand-Up Sign Holder, 4"x6", Plastic, Clear (NUD38046Z)
- NUDELL Wall Mount Sign Holder, 11"x17", Plastic, Clear (NUD38017Z)
- NUDELL Stand-Up Sign Holder, 8-1/2"x11", Plastic, Clear (NUD38020Z)
- NUDELL Stand-Up Sign Holder, 5"x7", Plastic, Clear (NUD38018Z)
- AZAR DISPLAYS 7"W x 5.5"H Top-Load Two Sided Sign Holder, PK10 (142707)
- Nudell Sign Holders