Shop All Key Lock Boxes
This Product is Discontinued
Nu-Set
Electronic Wall Mount Key Storage Lock Box (Discontinued)
Mfr # 7060-3
Zoro # G5072076
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Surface
- Locking Type Electronic
- Key Capacity 5
- Material Zinc Alloy
- Weather Resistant Yes
Product Information
- Brand Nu-Set
- MFR # 7060-3
- Zoro # G5072076
- UPC # 715590706033
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Depth | 2 17/32 in |
Width | 3 11/32 in |
Height | 5 9/32 in |
Details
Item | Lock Box |
Mounting Type | Surface |
Locking Type | Electronic |
Key Capacity | 5 |
Material | Zinc Alloy |
Weather Resistant | Yes |
Color | Black |
Includes | Slot 3-3/8 in x 2-15/16 in, USB and (4) AA Batteries |
Description
Lock Box, Surface Mounting Type, Electronic Locking Type, Key Capacity 5, Weather Resistant Yes, Height 5 9/32 in, Width 3 11/32 in, Depth 2 17/32 in, Zinc Alloy, Black, Includes Slot 3-3/8 in x 2-15/16 in, USB and (4) AA Batteries
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.