Shop All Deadbolt Locks
Nu-Set
Dbl Cyl Deadbolt, Antique Brass
Mfr # 750-5
Zoro # G1232820
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Kwikset
- Finish Antique Brass
- Cylinder Double
Product Information
- Brand Nu-Set
- MFR # 750-5
- Zoro # G1232820
- Country of Origin China
- Category Deadbolt Locks
Details
Keyway Type | Kwikset |
Item | Dbl Cyl Deadbolt,Antique Brass |
Finish | Antique Brass |
Cylinder | Double |
Description
Dbl Cyl Deadbolt,Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 12.0mm Nominal Inside dia., PK50 (HOR570)
- DELTANA Heavy Duty Kickdown Holder Oil Rubbed Bronze 7" (DHK7U10B)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX82 26D)
- ZORO SELECT O-Ring, Dash 226, Viton, 0.13 In., PK10 (U38875.012.0200)
- NU-SET Dbl Cyl Deadbolt, Oil Rubbed Bronze (750-10B)
- NU-SET Keyed Night Dead Bolt Lock, Bronze (2110)
- NU-SET Jimmy Proof Deadbolt, Single Cylinder (2120)
- NU-SET Single Cyl. Deadbolt, Oil Rubbed Bronze (700-10B)
- NU-SET Single Cylinder Deadbolt, Brass (720-3)
- NU-SET Single Cyl. Deadbolt, Antique Brass (700-5)
- ARROW Arrow Grade 2, Double Cyl, SFIC Less Core, US3, Rectangle Stk (DBX62-605-IC)
- Nu-Set Door Locks and Deadbolts