Shop All Passage Door Handles
Nu-Set
Commercial Grade Passage Lever
Mfr # KINGSTON-P-32D
Zoro # G1233134
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Commercial
- Grade Commercial
Product Information
- Brand Nu-Set
- MFR # KINGSTON-P-32D
- Zoro # G1233134
- Country of Origin China
- Category Passage Door Handles
Details
Location Type | Commercial |
Item | Commercial Grade Passage Lever |
Grade | Commercial |
Description
Item Commercial Grade Passage Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV #3 Keeper Plate .133 Mtg Hole (S K3-0334-07)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Blister Pack Bright Chrome (MDHF25BP26)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 9 x 30 in. Wall Kitchen Cabinet (9 in. W x 12 D x 30 in. H) (SA-WU930-SW)
- NUVO IRON 36 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS36)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0415/T6P)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MNH 626)
- KWIKSET Kingston Light Commercial PASS Door Lock (721KNL-11P)
- BRINKS HOME SECURITY Alwood Passage, Polished Chrome, Doorlock (23052-125)
- SARGENT Passage Escutcheon Lever, 700 Series (715-8 ETL RHRB 26D)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Satin Chr (ALX10 ATH 626AM)
- SURE-LOC HARDWARE Sure-Loc Hardware Edge Passage Lever, Grade 2, Flat Black (EG101 FBL)
- Nu-Set Door Locks and Deadbolts